JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Stick Permanent Pen Set, Fine 0.5 mm, Assorted PK6

SHARPIE| Zoro #: G0682674| Mfr #: 1976527

$8.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682674 Mfr #: 1976527
Point Size: 0.5 mmBarrel Material: Plastic
Includes: One Each ColorGrip: Smooth
Item: Permanent Pen SetBarrel Color: Silver/Gray
Pen Type: StickInk Color: Black, Blue, Red, Green, Purple, Orange
Point Type: FineCountry of Origin (subject to change): Japan

Product Description

Permanent Pen Set, Stick, Point Size 0.5 mm, Point Type Fine, Ink Color Black, Blue, Red, Green, Purple, Orange, Barrel Material Plastic, Barrel Color Silver/Gray, Smooth Grip, Includes One Each Color, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.