KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stick Permanent Pen, Fine 0.5 mm, Red PK12

SHARPIE| Zoro #: G0158392| Mfr #: 1742665

$14.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: 0.5 mm
Features: Water Resistant Ink
Barrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0158392 Mfr #: 1742665
Point Size: 0.5 mmFeatures: Water Resistant Ink
Barrel Material: PlasticBarrel Color: Silver/Gray
Pen Type: StickPoint Type: Fine
Item: Permanent PenGrip: Smooth
Ink Color: RedCountry of Origin (subject to change): Japan

Description

Plastic Point Stick Permanent Water Resistant Pen, Red Ink, Fine, Dozen

Reviews