Sharpie
Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK
Mfr # 2157482
Zoro # G209151333
product price: $13.35
/pk 12, $1.11/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Highlighter Ink Color Assorted
- Features Pocket Clip
- Highlighter Style Pen
- Grip Type Smooth
- Highlighter Barrel Color Assortment Blue; Green; Orange; Purple; Red; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Sharpie
- MFR # 2157482
- Zoro # G209151333
- UPC # 71641202023
- Country of Origin United States
- Category Highlighters
Details
Highlighter Ink Color | Assorted |
Item | Highlighters |
Features | Pocket Clip |
Highlighter Style | Pen |
Grip Type | Smooth |
Highlighter Barrel Color Assortment | Blue; Green; Orange; Purple; Red; Yellow |
Highlighter Ink Color Assortment | Blue; Green; Orange; Purple; Red; Yellow |
Highlighter Tip Type | Chisel |
Highlighter Barrel Color | Assorted |
Description
Features SMEAR GUARD ink specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more. Versatile chisel tip is great for highlighting or underlining. Quick drying, odorless ink won't fade type or bleed through most paper.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Cardstock, Array, White, 100Sh Pk (PAC101188)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- DELL High Yield Black Toner Catridge 2.6K YLD 593BBKD (P7RMX)
- TEXAS INSTRUMENTS Scientific Calculator, 4-Line, Dual Pwr, 3-1/5"x6-1/10"x3/4", BE (TEXTI34MV)
- SHARPIE Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12 (1754468)
- SHARPIE Tank Style Highlighters, Blue Ink, Chisel Tip, Blue Barrel, PK12 (25010)
- SHARPIE Liquid Highlighter, Chisel Tip Yellow PK12 (1754463)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12 (25026B)
- SHARPIE Liquid Highlighter, Chisel Point, Fluorescent. Green 12PK (SAN1754468)
- SHARPIE Clearview Pen-Style Highlighter, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK12, 12PK (2149296)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow, PK36 (2003991)