This item is Discontinued.

Sharpie S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Green Barrel, 4PK 2195731

S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Green Barrel, 4PK (Discontinued)

  • Mfr # 2195731
  • Zoro # G612929444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2195731
Zoro #
G612929444
UPC #
-
Country of Origin
United States

Dimensions

Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Gel Pen
Tip Style
Conical
Marker Type
Permanent
Pen Grip
Contoured Rubber Grip
Point Type
Medium
Special Ink Properties
Water-Based Gel
Refillable (Yes/No)
Yes
Pocket Clip Indicator
Yes
Pen Style
Retractable
Grip
Contoured Rubber Grip
Marking Tool Color Family
Black
Barrel Color
Green

Description

The power of Sharpie is now in a gel pen with the Sharpie S-Gel. With no-smear, no-bleed technology and bold, best-in-class ink, this Sharpie pen delivers always-vivid writing. It's a high-performance gel pen with a sleek, professional look that makes it a writing instrument you won't want to loan out. The contoured rubber grip makes for comfortable writing during any task. Sharpie S-Gel offers a smooth writing experience perfect for homes, schools or offices.


  • Gel pen with no-smear, no-bleed technology.
  • Intensely bold gel ink colors offer always-vivid writing.
  • Sleek, stylish barrel gives pen a modern, professional look.
  • Contoured rubber grip for a comfortable writing experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.