Permanent Marker Set, Fine/Ultra Fine Tip Assorted PK4

SHARPIE| Zoro #: G0903244| Mfr #: 32174PP

$5.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Retractable, Twin Tip
Waterproof: Yes
Tip Size: Fine/Ultra Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903244 Mfr #: 32174PP
Features: Retractable, Twin TipWaterproof: Yes
Tip Size: Fine/Ultra FineItem: Twin Tip Permanent Marker Set
Standards: AP Certified NontoxicInk Color: Black, Blue, Green, Red
Country of Origin (subject to change): United States

Description

Twin Tip Permanent Marker Set, Black, Blue, Green, Red, Tip Size Fine/Ultra Fine, Waterproof Yes, Features Retractable, Twin Tip, Standards AP Certified Nontoxic, Package Quantity 4

Reviews