KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Permanent Marker Set, Chisel/Fine Tip Black PK12

SHARPIE| Zoro #: G1984832| Mfr #: 36201

$19.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Super Twin Tip
Tip Size: Chisel/Fine
Waterproof: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984832 Mfr #: 36201
Features: Super Twin TipTip Size: Chisel/Fine
Waterproof: YesStandards: AP Certified Nontoxic
Ink Color: BlackItem: Twin Tip Permanent Marker
Country of Origin (subject to change): United States

Description

Twin Tip Permanent Marker, Black, Tip Size Chisel/Fine, Waterproof Yes, Features Super Twin Tip, Standards AP Certified Nontoxic, Package Quantity 12

Reviews