Wet-Erase Chalk Marker, Medium Bullet Tip, Assorted Colors, PK5 PK

  • Mfr # 2103011

  • Zoro # G802696170


product price:  $20.29
/pk 5, $4.06/ea

Key Features

Tip Size
Medium
Color
Assorted
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
1.12 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2103011
Zoro #
G802696170
UPC #
71641175150
Country of Origin
Japan

Dimensions

Tip Size
Medium

Details

Item
Markers
Color
Assorted
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
1.12 lbs
Marker Type
Wet Erase
Age Recommendation
Ages 6 and Up
Marker Grade
General Use
Marker Color Assortment
Blue; Green; Neon Yellow; Red; White

Description

Make your writing or drawing stand out with Sharpie® Chalk Wet Erase Markers. These brilliant chalkboard markers mark brightly on blackboards, light boards, white boards, glass, and more. For convenient cleanup, these markers wipe off easily with a damp cloth. Depend on these markers for eye-catching displays or writing in the classroom, your business, or home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.