- Home
- /
- Lighting
- /
- Light Bulbs
- /
- HID Light Bulbs
- /
- SHAT-R-SHIELD 400W, ED37 Metal Halide HID Light Bulb
Shop Alternate Products
This Product is Discontinued
Shat-R-Shield
SHAT-R-SHIELD 400W, ED37 Metal Halide HID Light Bulb (Discontinued)
Mfr # M400 BU/ED37
Zoro # G0084187
This Product is Discontinued
Key Features
- Color Rendering Index 65
- Bulb Base Type Mogul Screw (E39)
- Bulb Color Temp. 4000K
- Lighting Technology Metal Halide
- Bulb Finish Clear
Customers Also Purchased
- Brand Shat-R-Shield
-
MFR #
M400 BU/ED37
-
Zoro #
G0084187
- UPC # 726585908042
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 11-1/2" |
Max Overall Bulb Length | 11-1/2" |
Light Bulb Dia. | 4-39/64" |
Bulb Dia. | 4 5/8 in |
Overall Length | 11 1/2 in |
Details
Color Rendering Index | 65 |
Bulb Base Type | Mogul Screw (E39) |
Bulb Color Temp. | 4000K |
Lighting Technology | Metal Halide |
Bulb Finish | Clear |
Item | Metal Halide HID Bulb |
Bulb Beam Angle | 360 Degrees |
For Enclosed Fixtures | No |
Bulb Designation | M400 BU/ED37 |
Bulb Type | High Output |
Light Appearance | 4000 to 4999K, Cool White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | NSF Approved, UL Listed |
Bulb Operating Position | Vertical Base Up +/-15 Degrees |
Shatter-Resistant | Yes |
Lumens | 36,000 lm |
Bulb Technology | Metal Halide |
ANSI Code | M59 |
Average Bulb Life | 20,000 hr. |
Bulb Shape | ED37 |
Watts | 400 W |
Trade Number | M400 BU/ED37 |
Rated Life | 20,000 hr |
Bulb Power Source | Requires Separate Ballast |
High Output | No |
Wattage Equivalency | 400W MH |
Color Temperature | 4000K |
Light Technology | Metal Halide |
Bulb Start Type | Regulated Ballast |
Overall Bulb Shape | ED |
Overall Bulb Base Type | Mogul |
Bulb UL Type | No UL Type |
Bulb Housing | Glass |
Rough Service | No |
Three-Way | No |
Dimmable | No |
Light Color | White |
Description
Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Housing Glass, Bulb Shape ED37, Color Rendering Index 65, Color Temperature 4000K, Lumens 36,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant Yes, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M59, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Vertical Base Up +/-15 Degrees , Rough Service No