Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

SHAT-R-SHIELD 40W, A15 Incandescent Light Bulb

  • Zoro #: G3611763
  • Mfr #: 40A15 IF 130V

$3.41 /ea

Order in multiples of 12

Details
  • Max Overall Bulb Length: 3-1/2"
  • High Output: No
  • Rough Service: No
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Shat-R-Shield #40A15 IF 130V Specifications

  • Zoro #: G3611763
  • Mfr #: 40A15 IF 130V
Max Overall Bulb Length: 3-1/2" High Output: No
Rough Service: No Bulb Technology: Incandescent
Shatter-Resistant: Yes Voltage: 130
Bulb Finish: Frosted Item: Incandescent Lamp
Bulb Designation: 40A15/IF Dimmable: Yes
Watts: 40 Max. Overall Bulb Length: 3-1/2"
Light Appearance: 2700 to 2999K, Soft White Lighting Technology: Incandescent
Bulb Color Temp.: 2800K For Enclosed Fixtures: Yes
Bulb Type: Standard Three-Way: No
Bulb Housing: Glass Light Bulb Dia.: 1-7/8"
Bulb Base Type: Medium Screw (E26) Average Bulb Life: 1000 hr.
Bulb Primary Application: Appliances Lumens: 405
Indoor/Outdoor Usage: Indoor/Outdoor Bulb Shape: A15
Standards: Meets 2012 Lighting Legislation Energy Standards Country of Origin (subject to change): China

Description

Electricity causes a filament to heat up and glow in the center of an incandescent light bulb. Shat-R-Shield Incandescent Lamp include characteristics like: Voltage: 130, Bulb Shape: A15, Watts: 40.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews of Shat-R-Shield #40A15 IF 130V