KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SHAT-R-SHIELD 19W, T3 Screw-In Fluorescent Light Bulb

SHAT-R-SHIELD| Zoro #: G1408495| Mfr #: CFL-EL 19W/MINI TWIST/27K

$16.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indoor/Outdoor Usage: Indoor/Outdoor
Voltage: 120
Bulb Min. Starting Temp.: -20 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408495 Mfr #: CFL-EL 19W/MINI TWIST/27K
Indoor/Outdoor Usage: Indoor/OutdoorVoltage: 120
Bulb Min. Starting Temp.: -20 Degrees FBulb Housing: Glass
Color Rendering Index: 82Lumens: 1200
Shatter-Resistant: YesBulb Shape: Twist
Item: Screw-In CFLBulb Type: Standard
Watts: 19.0Light Appearance: 2700 to 2999K, Soft White
Rough Service: NoWattage Equivalency: 75W INC
Three-Way: NoAverage Bulb Life: 10,000 hr.
High Output: NoBulb Primary Application: General Purpose
Bulb Color Temp.: 2700KFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 4-7/16"Bulb Technology: Fluorescent
Dimmable: NoBulb Designation: 19CFL/27
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy, UL Listed, NSF
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 75W INC, 19.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape Twist, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-7/16 In., Shatter-Resistant Yes, Fluorescent, Bulb Type Standard, Lumens 1200, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation 19CFL/27, Indoor/Outdoor, Bulb Min. Starting Temp. -20 Degrees F, Bulb Housing Glass, Three-Way No

Reviews