DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb, Min. Qty 3

SHAT-R-SHIELD| Zoro #: G3775414| Mfr #: FB40/41U/6/ALTO

$29.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: T12
Max. Overall Bulb Length: 22-7/16"
Shatter-Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775414 Mfr #: FB40/41U/6/ALTO
Bulb Shape: T12Max. Overall Bulb Length: 22-7/16"
Shatter-Resistant: YesWatts: 40
Light Bulb Dia.: 1-1/2"Light Appearance: 4000 to 4999K, Cool White
Item: U-Shaped Fluorescent LampBulb Base Type: Medium Bi-Pin (G13)
Lumens: 2950Bulb Bend Radius: 6"
Bulb Technology: FluorescentStandards: Meets 2012 Lighting Legislation Energy
Color Rendering Index: 85Bulb Designation: FB40T12/41/U/6/ALTO
Average Bulb Life: 18,000 hr.Bulb Type: U-Bend
Bulb Start Type: RapidBulb Color Temp.: 4100K
Country of Origin (subject to change): Mexico

Description

U-Shaped Fluorescent Lamp, Bulb Shape T12, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-7/16 In., Bulb Bend Radius 6 In., Light Bulb Dia. 1-1/2 In., 40 Watts, Light Appearance 4000 to 4999K, Cool White, Lumens 2950, Average Bulb Life 18,000 hr., Shatter-Resistant Yes, Light Technology Fluorescent, Bulb Type U-Bend, Bulb Color Temp. 4100K, Color Rendering Index 85, Bulb Start Type Rapid, Bulb Designation FB40T12/41/U/6/ALTO

Reviews