SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb, Min. Qty 8

SHAT-R-SHIELD| Zoro #: G3779815| Mfr #: FB32T8/TL741/6/ALTO

$47.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: FluorescentBulb Color Temp.: 4100KLight Appearance: 4000 to 4999K, Cool White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779815 Mfr #: FB32T8/TL741/6/ALTO
Bulb Technology: FluorescentBulb Color Temp.: 4100K
Light Appearance: 4000 to 4999K, Cool WhiteBulb Start Type: Rapid
Bulb Bend Radius: 6"Average Bulb Life: 24,000 hr.
Bulb Type: U-BendItem: U-Shaped Fluorescent Lamp
Bulb Shape: T8Light Bulb Dia.: 1"
Lumens: 2650Bulb Designation: FB32T8/TL741/6/ALTO
Watts: 32Color Rendering Index: 78
Bulb Base Type: Medium Bi-Pin (G13)Max. Overall Bulb Length: 22-7/16"
Shatter-Resistant: YesStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Mexico

Description

U-Shaped Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-7/16 In., Bulb Bend Radius 6 In., Light Bulb Dia. 1 In., 32 Watts, Light Appearance 4000 to 4999K, Cool White, Lumens 2650, Average Bulb Life 24,000 hr., Shatter-Resistant Yes, Bulb Technology Fluorescent, Bulb Type U-Bend, Bulb Color Temp. 4100K, Color Rendering Index 78, Bulb Start Type Rapid, Bulb Designation FB32T8/TL741/6/ALTO

Reviews