KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb, Min. Qty 20

SHAT-R-SHIELD| Zoro #: G3779754| Mfr #: FB32T8/TL841/6/ALTO

$32.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: FB32T8/TL841/6/ALTO
Bulb Color Temp.: 4100K
Light Appearance: 4000 to 4999K, Cool White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779754 Mfr #: FB32T8/TL841/6/ALTO
Bulb Designation: FB32T8/TL841/6/ALTOBulb Color Temp.: 4100K
Light Appearance: 4000 to 4999K, Cool WhiteLumens: 2800
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 85
Bulb Bend Radius: 6"Watts: 32
Light Bulb Dia.: 1"Bulb Base Type: Medium Bi-Pin (G13)
Max. Overall Bulb Length: 22-7/16"Shatter-Resistant: Yes
Average Bulb Life: 24,000 hr.Bulb Type: U-Bend
Bulb Shape: T8Bulb Start Type: Rapid
Item: U-Shaped Fluorescent LampBulb Technology: Fluorescent
Country of Origin (subject to change): China

Description

U-Shaped Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-7/16 In., Bulb Bend Radius 6 In., Light Bulb Dia. 1 In., 32 Watts, Light Appearance 4000 to 4999K, Cool White, Lumens 2800, Average Bulb Life 24,000 hr., Shatter-Resistant Yes, Light Technology Fluorescent, Bulb Type U-Bend, Bulb Color Temp. 4100K, Color Rendering Index 85, Bulb Start Type Rapid, Bulb Designation FB32T8/TL841/6/ALTO

Reviews