SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb, Min. Qty 3

SHAT-R-SHIELD| Zoro #: G3774766| Mfr #: FB40/35U/6/ALTO

$29.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: FB40T12/35/U/6/ALTO
Bulb Color Temp.: 3500K
Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774766 Mfr #: FB40/35U/6/ALTO
Bulb Designation: FB40T12/35/U/6/ALTOBulb Color Temp.: 3500K
Light Appearance: 3000 to 3999K, Warm WhiteLumens: 2950
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 85
Bulb Bend Radius: 6"Watts: 40
Light Bulb Dia.: 1-1/2"Bulb Base Type: Medium Bi-Pin (G13)
Max. Overall Bulb Length: 22-7/16"Shatter-Resistant: Yes
Average Bulb Life: 18,000 hr.Bulb Type: U-Bend
Bulb Shape: T12Bulb Start Type: Rapid
Item: U-Shaped Fluorescent LampBulb Technology: Fluorescent
Country of Origin (subject to change): Mexico

Description

U-Shaped Fluorescent Lamp, Bulb Shape T12, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-7/16 In., Bulb Bend Radius 6 In., Light Bulb Dia. 1-1/2 In., 40 Watts, Light Appearance 3000 to 3999K, Warm White, Lumens 2950, Average Bulb Life 18,000 hr., Shatter-Resistant Yes, Light Technology Fluorescent, Bulb Type U-Bend, Bulb Color Temp. 3500K, Color Rendering Index 85, Bulb Start Type Rapid, Bulb Designation FB40T12/35/U/6/ALTO

Reviews