DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb, Min. Qty 20

SHAT-R-SHIELD| Zoro #: G3779772| Mfr #: FB32T8/TL835/6/ALTO

$28.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 22-7/16"
Bulb Technology: Fluorescent
Light Bulb Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779772 Mfr #: FB32T8/TL835/6/ALTO
Max. Overall Bulb Length: 22-7/16"Bulb Technology: Fluorescent
Light Bulb Dia.: 1"Bulb Designation: FB32T8/TL835/6/ALTO
Bulb Type: U-BendStandards: Meets 2012 Lighting Legislation Energy
Color Rendering Index: 85Bulb Shape: T8
Bulb Bend Radius: 6"Bulb Start Type: Rapid
Lumens: 2800Watts: 32
Average Bulb Life: 24,000 hr.Bulb Base Type: Medium Bi-Pin (G13)
Light Appearance: 3000 to 3999K, Warm WhiteItem: U-Shaped Fluorescent Lamp
Bulb Color Temp.: 3500KShatter-Resistant: Yes
Country of Origin (subject to change): China

Description

U-Shaped Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-7/16 In., Bulb Bend Radius 6 In., Light Bulb Dia. 1 In., 32 Watts, Light Appearance 3000 to 3999K, Warm White, Lumens 2800, Average Bulb Life 24,000 hr., Shatter-Resistant Yes, Bulb Technology Fluorescent, Bulb Type U-Bend, Bulb Color Temp. 3500K, Color Rendering Index 85, Bulb Start Type Rapid, Bulb Designation FB32T8/TL835/6/ALTO

Reviews