Deburring Tool, Plastic, High Speed Steel
Mfr # 155-90083
Zoro # G2015688
product price: $18.39
/eaSold in multiples of 3 for $55.17
Key Features
Material
High Speed Steel, Plastic
Series
3-16 to 1-1/2 in OD
Features
Two Sided Plum-Burr Plastic Pipe Cleaner
Blade Type
Deburring Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-90083
Zoro #
G2015688
UPC #
-
Country of Origin
Israel
Details
Item
Deburring Tool
Material
High Speed Steel, Plastic
Series
3-16 to 1-1/2 in OD
Features
Two Sided Plum-Burr Plastic Pipe Cleaner
Blade Type
Deburring Tool
Description
Deburring Tool, Blade Type Deburring Tool, Features Two Sided Plum-Burr Plastic Pipe Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.