- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Metal Polish and Stone Care
- /
- Stainless Steel Cleaner & Polish, 1qt Can, PK12
Sheila Shine
Stainless Steel Cleaner & Polish, 1qt Can, PK12
- Zoro #: G6078053
- Mfr #: SS32

Tap to zoom
Hover or click to zoom
$138.51
pkg. of 12 ($11.54/ea)
- Chemicals For Use On: Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
- Fragrance: Wintergreen
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $138.51
Sheila Shine #SS32 Specifications
- Zoro #: G6078053
- Mfr #: SS32
- Chemicals For Use On: Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
- Fragrance: Wintergreen
- Country of Origin (subject to change): United States
Description
Sheila Shine Stainless Steel Cleaner & Polish, 1qt Can, 12/Carton
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Sheila Shine #SS32
Explore more
- SHEILA SHINE Cleaner, Size 1 qt. SS-QT
- SHEILA SHINE Low VOC Stainless Steel Cleaner and Polish, 1 gal Can SSCA128
- SHEILA SHINE Stainless Steel Cleaner & Polish, 10oz Aerosol, PK12 SS10
- SHEILA SHINE 10 oz Spray Stainless Steel Cleaner 81469
- SHEILA SHINE Cleaner, Size 1 gal. SH-GAL-4
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1qt Can 2
- SPRAYWAY INC Stainless Steel Polish & Cleaner - 15 Oz. Aero. 8R-DUWW-XQ2G 8R-DUWW-XQ2G
- MISTY Misty AMR1001541 Stainless Steel Cleaner; Silver & Black AMR1001541
- CAMCO Camco C1W-41570 Ultra-Concentrated Lemon Scent RV Toilet Treatment C1W-41570
- MISTY Stainless Steel Cleaner & Polish, Lemon Scent, 15oz Aerosol, PK12 1001541
- WALTER SURFACE TECHNOLOGIES Hi Pwr Acidic Clr/Brightener Liquid, 1Gal 53G255
- Sheila Shine Metal Polish and Stone Care