Shepherd Caster

125mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 225 lb

Shepherd Caster 125mm Non-Marking Thermoplastic Elastomer Swivel Caster,  Side Brake,  Loads Up To 225 lb PSF125211GR-B
Hover or click to zoom Tap to zoom
  • Item: Dual Soft Wheel Grip Ring Stem Caster W/ Brake
  • Caster Stem Type: Grip Ring
  • Tread Shape: Dual Wheel
  • Wheel Width: NONE
  • Mounting Height: 5-5/16 in
  • Load Rating: 225 lb
  • Load Rating Range: 0 to 299 lb
  • Wheel/Tread Material: Thermoplastic Elastomer
See full product details
$49.13

Subtotal: $49.13

Shepherd Caster #PSF125211GR-B Specifications

  • Item: Dual Soft Wheel Grip Ring Stem Caster W/ Brake
  • Caster Stem Type: Grip Ring
  • Tread Shape: Dual Wheel
  • Wheel Width: NONE
  • Mounting Height: 5-5/16 in
  • Load Rating: 225 lb
  • Load Rating Range: 0 to 299 lb
  • Wheel/Tread Material: Thermoplastic Elastomer
  • Application: Store Fixtures, Electronic Equipment, Audio/Visual Equipment, Furniture, Medical Equipment
  • Stem Length: 1-7/16 in
  • Non-Marking: Yes
  • Caster Brake Type: Side Brake
  • Caster Frame Material: Nylon
  • Wheel Bearing Type: Plain Bore (None)
  • Number of Wheels: 2
  • Swivel Lock Type: No Lock Included
  • Caster Stem Size: 7/16 in x 1-7/16 in
  • Caster Product Group: Swivel Caster with Brake
  • Standards: RoHS Compliant
  • Core Color: Grey
  • Caster Mounting Type: Stem
  • Frame Finish: Grey
  • Wheel Dia.: 4 7/8 in
  • Features: Quiet Mobility, Riveted Axle, Floor Protective
  • Overall Height: 6-3/4 in
  • Stem Dia.: 7/16 in
  • Caster Sub-Type: Swivel
  • Series: Softech
  • Wheel/Tread Color: Grey
  • Operating Temperature Range: -40°F to 180°F
  • Includes Spanner Bushing: No
  • Country of Origin (subject to change): China

Description

Friction-Ring Stem Caster, Swivel Caster with Brake, 225 lb Load Rating, 0 to 299 lb, 4 7/8 in Wheel Dia., Thermoplastic Elastomer Wheel/Tread Material, 5 5/16 in Mounting Height, Plain, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels

Reviews of Shepherd Caster #PSF125211GR-B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.