Skip to Main Content
customer-service Help
Shepherd Caster

3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb

Shepherd Caster 3" X 13/16" Non-Marking Polyolefin Swivel Caster,  No Brake,  Loads Up To 120 lb PRE30273ZN-3E
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.86
  • Promotion Restriction: Not eligible for promotion
  • Item: Quality Economic Light Duty Grip Ring Stem Caster
  • Caster Stem Type: Grip Band
See full product details
Out of Stock
Total: $8.86

Shepherd Caster #PRE30273ZN-3E Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Quality Economic Light Duty Grip Ring Stem Caster
  • Caster Stem Type: Grip Band
  • Tread Shape: Standard
  • Wheel Width: 13/16 in
  • Mounting Height: 3-1/2 in
  • Load Rating: 120 lb
  • Load Rating Range: 0 to 299 lb
  • Wheel/Tread Material: Polyolefin
  • Application: Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
  • Stem Length: 1-3/8 in
  • Non-Marking: Yes
  • Caster Brake Type: No Brake Included
  • Caster Frame Material: Steel
  • Wheel Bearing Type: Plain Bore (None)
  • Number of Wheels: 1
  • Standards: NSF Approved, RoHS Compliant
  • Swivel Raceway Type: Double Ball
  • Features: Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Frequent Wash-Downs, Oil, Grease, Cleaning Solutions and Most Chemicals, High-Impact Strength, Lightweight Injection Molded Construction
  • Wheel Core Material: Solid
  • Wheel Dia.: 3 in
  • Caster Mounting Type: Stem
  • Stem Dia.: 7/16 in
  • Operating Temperature Range: -20°F to 180°F
  • Caster Product Group: Swivel Caster
  • Overall Height: 4-7/8 in
  • Caster Stem Size: 7/16 in x 1-3/8 in
  • Core Color: Black
  • Frame Finish: Zinc
  • Caster Sub-Type: Swivel
  • Wheel/Tread Color: Black
  • Swivel Lock Type: No Lock Included
  • Series: Regent
  • Includes Spanner Bushing: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 13/16 in Wheel Width, Polyolefin Wheel/Tread Material, 3-1/2 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Reviews of Shepherd Caster #PRE30273ZN-3E