DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Furniture Glides, Nail-On, Round, 7/8", PK24

SHEPHERD HARDWARE| Zoro #: G2237225| Mfr #: 9447

$5.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Furniture Tip Color: White
Floor Surface Type: Carpet, Hard Surfaces, Vinyl
Furniture Tip Attachment Method: Nail-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237225 Mfr #: 9447
Primary Furniture Tip Color: WhiteFloor Surface Type: Carpet, Hard Surfaces, Vinyl
Furniture Tip Attachment Method: Nail-OnDia.: 7/8"
Furniture Tip Cushion Material: RubberShape: ROUND
For Use With: Wood FurnitureItem: Furniture Glides
Primary Furniture Tip Material: NylonCountry of Origin (subject to change): China

Description

Cushion Glide, Nail-On, Size 7/8 In., Material Plastic, Pad Rubber is Bonded to a Nonrust Nylon Base, For Use With Wood Furniture, Package Quantity 24

Reviews