Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Panel Counter, Analog Input

  • Zoro #: G0517332
  • Mfr #: PC-ANE-0S0C2

$478.99

  • Item: Panel Counter,Analog Input
  • Country of Origin (subject to change): United States
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Shimpo #PC-ANE-0S0C2 Specifications

  • Zoro #: G0517332
  • Mfr #: PC-ANE-0S0C2
Item: Panel Counter,Analog Input Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enhanced Panel Mount Counter with Analog Input (0-1 mA, 4-20 mA, 0-10 V) to Frequency Output. Standard Input Power (85 – 264 VAC or 95 – 300 VDC), SSR Relay Output (Two 120 mA), No Analog Output, RS-485 Communications. The PC-AN displays rate or totalized rate for analog process signal inputs. The scaling capability allows the unit to display flow rates corresponding to the output of a flow transducer. Another typical application for the PC-AN is to scale the unit to display power consumption in kilowatts or total utilized energy in kilowatt-hours based on an output of a power transducer. Square root extraction is selectable and can be applied to rate or total, ideal for differential pressure flow meters which have a squared output. The enhanced models can provide batch control based on linearized total. They can totalize linearized flow from an analog rate signal, count up to a preset value, or count down to zero from a preset value for batch control. Another offering of the enhanced models is the time based on rate calculation where units display the time inversely proportional to measured rate, ideal for applications such as baking, where if the rate of a conveyor is increased, the displayed baking time is decreased.

Reviews of Shimpo #PC-ANE-0S0C2