Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Panel Counter, Pulse And AC Inputs

  • Zoro #: G0517095
  • Mfr #: PC-FRE-10AC2

$557.29

  • Item: Panel Counter,Pulse And AC Inputs
  • Country of Origin (subject to change): United States
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Shimpo #PC-FRE-10AC2 Specifications

  • Zoro #: G0517095
  • Mfr #: PC-FRE-10AC2
Item: Panel Counter,Pulse And AC Inputs Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enhanced Panel Mount Counter with Pulse & AC Inputs (0 Hz – 1 MHz & 0 Hz – 250 kHz; Min Signal: 9 ranges from [-12 to +12 mV] to [+1.25 to +2.1 V], Max Signal: 250 VAC), Low Input Power (12 – 34 VAC or 10 – 48 VDC), No Relay Output, Analog Output (4-20 mA, 0-20 mA, 0-10 V, -10 to +10 V), RS-485 Communications. The PC-FR is a dual-channel frequency, rate, and period counter or totalizer that accepts inputs from contract relays or proximity and magnetic sensors that produce one of the following outputs: PNP/NPN, TTL or CMOS logic, contact closure, or AC signals from 12 mV to 250 VAC. The PC-FR is ideal in various applications such as the display of AC line frequencies, RPM monitoring, speed detection from proximity switches and flow rate from turbine meters. The enhanced models can provide rate and total simultaneously with one channel displaying total while the other displays process rate. This mode is ideal for flow applications when the same signal is applied to both channels. Included with enhanced models are several arithmetic functions such as A+B, A-B, AxB, A/B, and A+/B-1.

Reviews of Shimpo #PC-FRE-10AC2