Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Panel Counter, Quadrature Input

  • Zoro #: G0517804
  • Mfr #: PC-QDE-0S0C1

$490.19

  • Item: Panel Counter,Quadrature Input
  • Country of Origin (subject to change): United States
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Shimpo #PC-QDE-0S0C1 Specifications

  • Zoro #: G0517804
  • Mfr #: PC-QDE-0S0C1
Item: Panel Counter,Quadrature Input Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enhanced Panel Mount Counter with Quadrature Input (Max Pulse Rate: 250 kHz, Diff. high/low thresholds: +/- 100 mV; Diff. common mode: +/- 1 V; Single-ended high voltage: 2.5 V to 10 V; Single-ended low voltage: -1 V to +1 V), Standard Input Power (85 – 264 VAC or 95 – 300 VDC), SSR Output (Two 120 mA), No Analog Output, RS-232 Communication. The PC-QD is a quadrature meter that accepts the A & B quadrature signals from linear encoders or shaft encoders to provide a highly accurate, scaled display of position, length, or angle in engineering units. The A & B quadrature signals are 90 degrees out of phase, and their phase relationship determines whether up counts (+) or down counts (-) are counted. The PC-QD meter totalizes the counts and then scales the total for display and control. The enhanced models can convert the quadrature meter from scaled position to rate. Simultaneous display of position and rate will require two meters.

Reviews of Shimpo #PC-QDE-0S0C1