Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shoe, 1-1/2In Max Bend Radius 80 Degrees

  • Zoro #: G0048170
  • Mfr #: T090-00005-000
No Product Image Available
$53.19
  • Item: Shoe
  • For Use With: Mfr. No. 66150C
  • Compatible with Product Type: Hydraulic Pipe Bender
See full product details
Orders over $75 ship free.

Shinn Fu #T090-00005-000 Specifications

  • Zoro #: G0048170
  • Mfr #: T090-00005-000
Item: Shoe For Use With: Mfr. No. 66150C
Compatible with Product Type: Hydraulic Pipe Bender Features: 1-1/2 in, Max Bend Radius 80 Degrees
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shoe,1-1/2In Max Bend Radius 80 Degrees

Reviews of Shinn Fu #T090-00005-000