Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

G-Force Indicator Label, 10G, PK50

  • Zoro #: G0505225
  • Mfr #: 46000K

$129.97 ($2.60/unit)

  • Max. Operating Temp.: 140 Degrees F
  • G-Force Sensitivity: 10
  • Min. Operating Temp.: -13 Degrees F
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Shockwatch #46000K Specifications

  • Zoro #: G0505225
  • Mfr #: 46000K
Max. Operating Temp.: 140 Degrees F G-Force Sensitivity: 10
Min. Operating Temp.: -13 Degrees F Label Height: 1-45/64"
Label Material: Self Adhesive Paper Item: G-Force Indicator Label
Shock Indicator Type: Shockwatch Indicator Resettable: Not Resettable
Background Color: Teal Adhesive Material: Acrylic
Status When Shipped: Armable Message Color: Black
Package Quantity: 100 Shelf Life: 2 yr.
Language: English Label Width: 1-45/64"
Type of Damage Indicated: Shock Label Finish: Laminated
Temperature Range: -10 Degrees to 90 Degrees C Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Reviews of Shockwatch #46000K