Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

G-Force Indicator Label, 115G, PK50

  • Zoro #: G0504866
  • Mfr #: 47000K

$129.97 ($2.60/unit)

  • Shelf Life: 2 yr.
  • Background Color: Blue
  • Language: English
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Shockwatch #47000K Specifications

  • Zoro #: G0504866
  • Mfr #: 47000K
Shelf Life: 2 yr. Background Color: Blue
Language: English Min. Operating Temp.: -13 Degrees F
Item: G-Force Indicator Label Label Material: Self Adhesive Paper
Package Quantity: 100 Adhesive Material: Acrylic
Label Height: 1-45/64" Label Width: 1-45/64"
Shock Indicator Type: Shockwatch Indicator Status When Shipped: Armable
Resettable: Not Resettable G-Force Sensitivity: 15
Label Finish: Laminated Max. Operating Temp.: 140 Degrees F
Type of Damage Indicated: Shock Message Color: White
Temperature Range: -10 Degrees to 90 Degrees C Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Reviews of Shockwatch #47000K