Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

G-Force Indicator Label, 50G, PK50

  • Zoro #: G0506774
  • Mfr #: 50000K

$129.97 ($2.60/unit)

  • Shelf Life: 2 yr.
  • G-Force Sensitivity: 50
  • Max. Operating Temp.: 140 Degrees F
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Shockwatch #50000K Specifications

  • Zoro #: G0506774
  • Mfr #: 50000K
Shelf Life: 2 yr. G-Force Sensitivity: 50
Max. Operating Temp.: 140 Degrees F Label Material: Self Adhesive Paper
Adhesive Material: Acrylic Package Quantity: 100
Item: G-Force Indicator Label Language: English
Shock Indicator Type: Shockwatch Indicator Label Height: 1-45/64"
Background Color: Red Label Finish: Laminated
Type of Damage Indicated: Shock Label Width: 1-45/64"
Min. Operating Temp.: -13 Degrees F Status When Shipped: Armable
Resettable: Not Resettable Message Color: Black
Temperature Range: -10 Degrees to 90 Degrees C Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Reviews of Shockwatch #50000K