Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boots, Sz M16/W18, 10 in H, Black, Comp, PR

  • Zoro #: G0167380
  • Mfr #: 5006
$50.36
  • Closure Type: pull On
  • Size: Men's 16, Women's 18
  • Height: 10"
See full product details
Orders over $75 ship free.

Shoes For Crews #5006 Specifications

  • Zoro #: G0167380
  • Mfr #: 5006
Closure Type: pull On Size: Men's 16, Women's 18
Height: 10" Insulation Type: None
Resists: Slips Insulated: No
Color: Black Footwear Sole Pattern: SFC V-Grip
Rubber Boot Style: Mid-Calf Item: Boots
Standards: ASTM F-2413-23 Predominant Footwear Color: Black
For Outdoor Traction: No Gender: Unisex
Toe Type: Composite Shank Material: Plastic
Midsole Material: EVA Footwear Closure Type: Pull On
Style Number: 5006 Boot Height: 10 in
Upper Material: EVA, Rubber Metatarsal Guard: No
Outsole Material: Rubber Waterproof: Yes
Shoe Style: Mid-Calf Series: 5006
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern SFC V-Grip, Insulated No, Size Men's 16, Women's 18, Unisex, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Reviews of Shoes For Crews #5006