Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Mens, 10-1/2, B, Black, PR

  • Zoro #: G0167365
  • Mfr #: 8201
$94.74
  • Conductive: No
  • Electrical Hazard Rated: No
  • Max. Heat Rating: Not Rated
See full product details
This item ships free.

Shoes For Crews #8201 Specifications

  • Zoro #: G0167365
  • Mfr #: 8201
Conductive: No Electrical Hazard Rated: No
Max. Heat Rating: Not Rated Item: Work Shoes
Toe Type: Steel Waterproof: No
Predominant Footwear Color: Black ASTM Footwear Class: F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Insulated: No
Color: Black Outsole Material: Rubber
Liner Material: Leather Ninety Degree Heel: No
Puncture Resistant Insole: No Footwear Sole Pattern: SFC Mighty Grip
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Style: Dress/Casual Low
Insulation Type: None Insole System: Removable
Oil Resisting Sole: Yes Style Number: 8201
Size: 10-1/2 Wide Toe Cap: No
Midsole Material: Rubber Heel Height: 1 in or Greater
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Static Dissipative: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Removable Insole: Yes
Chemical Resisting Sole: No Completely Non Metallic: No
Height: 3 1/2 in Upper Boot Material: All Leather
Footwear Shank Type: Steel Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Upper Material Description: Full Grain Leather
Metal Chip Resisting Sole: No Insulation Weight: None
Non Metallic Upper: No Gender: Men's
Manufacturers Suggested Sole Slip Rating: Best Waterproof Type: Water Resisting Leather
Footwear Construction Type: Cemented Metatarsal System: No
Shank Material: Steel Metatarsal Guard: No
Footwear Width: B Non-Marking Sole: No
Chain Saw Cut Resistant: No Footwear Closure Type: Lace Up
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width B, Waterproof No, Lace Up, Height 3 1/2 in, Black, Liner Material Leather, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern SFC Mighty Grip, 1 Pair

Reviews of Shoes For Crews #8201