customer-service Help
Shop-Vac

Portable Shop Vacuum, Corded

Shop-Vac Portable Shop Vacuum, Corded FC-SV1.5G-2HP
Tap to zoom
Hover or click to zoom
$111.19
  • Average Brush Life: Not Rated
  • Tank Size: 1 1/2 gal
  • Vacuum Hose Dia.: 1 1/4 in
See full product details
This item ships free.

Total: $111.19

Shop-Vac #FC-SV1.5G-2HP Specifications

  • Average Brush Life: Not Rated
  • Tank Size: 1 1/2 gal
  • Vacuum Hose Dia.: 1 1/4 in
  • Static Pressure: 48 in
  • Tank Material: Plastic
  • Voltage: 120 V
  • Application: Cleaning, Commercial, Facility Maintenance, Industrial
  • Motor Efficiency Type: Brushless
  • Peak Horsepower: 2 hp
  • Current: 7.8 A
  • Item: Portable Shop Vacuum
  • Vacuum Power Source: Corded
  • Width: 11 in
  • Features: Rear Blower Port
  • Vacuum Air Flow: 50 cfm
  • Weight: 6 lb
  • Sound Level: Not Rated
  • Vacuum Collection Type: Bagless
  • Length: 10 in
  • Power: 940 W
  • Vacuum Pickup Type: Wet/Dry
  • Includes: (2) Filter Retaining Rings, (2) Foam Filter Sleeves, (4) Replacement Filters, Crevice Tool, Gulper Nozzle, Wall Bracket
  • Number of Motor Stages: 1
  • Height: 11 in
  • Air Watts: 90 W
  • Vacuum Filtration Type: Standard
  • Power Cord Length: 6 ft
  • Vacuum Hose Length: 4 ft
  • Tank Dry Capacity: 1 1/2 gal
  • Plug Type: Three Prong
  • Frequency: 60 Hz
  • Length (Straight Wireway): 10 in
  • Country of Origin (subject to change): China

Description

Portable Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 50 cfm, Static Pressure 48 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 1 1/2 gal, Tank Dry Capacity 1 1/2 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Air Watts 90 W, Peak Horsepower 2 hp, Power 940 W, Current 7.8 A, Frequency 60 Hz, Voltage 120 V, Height 11 in, Length 10 in, Width 11 in, Weight 6 lb

Reviews of Shop-Vac #FC-SV1.5G-2HP