This Product is Discontinued
Shop for all Wet Dry Vacuums
Shop-Vac
Industrial/Contractor Wet/Dry Vacuum, 1-1/2" Hose Dia., 195 cfm (Discontinued)
- Zoro #: G3946135
- Mfr #: 9625410
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Air Flow: 195 cfm
- Amps: 12
- Average Brush Life: 500 hr.
- Filter Type: Cartridge Filter
- Hose Dia.: 1-1/2"
- Hose Length: 12 ft.
- Peak HP: 6-1/2 HP
- Series: Industrial/Contractor
This Product is Discontinued
30-Day Returns
125 U.S.-Based Customer Service Agents
Shop-Vac #9625410 Specifications
- Zoro #: G3946135
- Mfr #: 9625410
- UPC #: 026282962546
- Air Flow: 195 cfm
- Amps: 12
- Average Brush Life: 500 hr.
- Filter Type: Cartridge Filter
- Hose Dia.: 1-1/2"
- Hose Length: 12 ft.
- Peak HP: 6-1/2 HP
- Series: Industrial/Contractor
- Standards: cUL, Us
- Static Pressure: 60"
- Tank Material: Polyethylene
- Vacuum Capacity: 22 gal.
- Voltage: 120v
- Net Weight: 31.9 lb.
- Sound Level dBA: Not Rated
- Casters: Yes
- Number of Motor Stages: 1
- Power Cord Length: 18 ft.
- Item: Wet/Dry Vacuum
- Vacuum Filter: Bag, Cartridge
- Warranty: 1 yr.
- Hz: 60
- Watts: 390
- Includes: 12 ft by 1-1/2" Diameter Lock-On Hose, (2) 1-1/2" Diameter Extension Wands, 14" Wet/Dry Floor Nozzle, 16" Crevice Tool, Claw Utility Nozzle, Adaptor, Tool Storage Basket, Ultra-Web Cartridge Filter, 15-22 Gallon High Efficiency Disposable Filter Bag
- Drain: Yes
- Vacuum Product Grouping: Wet/Dry Vacuum Cleaners
- Country of Origin (subject to change): United States
Description
Take a look at the features for Shop Vac Wet/Dry Vacuum. Series: Industrial, Vacuum Product Grouping: Wet/Dry Vacuum Cleaners.
Reviews of Shop-Vac #9625410
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.