Shopsmith
FILM PSA 0-HOLE 5"" 40G
- Zoro #: G000536322
- Mfr #: 12000
Hover or click to zoom Tap to zoom
Help us improve our
product images
$14.23
Subtotal: $14.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Shopsmith #12000 Specifications
- Zoro #: G000536322
- Mfr #: 12000
- UPC #: 82354120009
- Country of Origin (subject to change): Korea, Republic of
Description
Shopsmith 5 in. Aluminum Oxide Adhesive Sanding Disc 40 Grit Coarse 10 pk
Reviews of Shopsmith #12000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SHOPSMITH FILM PSA 0-HOLE 5"" 120G 12003
- SHOPSMITH FILM PSA 0-HOLE 5"" 180G 12005
- VSM VSM 15" Diameter PSA Sanding Disc, Ceramic, 60G, Y-Weight, PK 10 351370
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit 30492T
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 50G, PK10 7000118886
- UNITED ABRASIVES/SAIT SAIT 35021 Aluminum Oxide Individual PSA Cloth Discs, 2", 36 Grit, 50-Pack 35021
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 7", Grit 40 11469
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc, 12", Grit 40 17460
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 26", Grit 100 11575
- UNITED ABRASIVES/SAIT United Abrasives - Sait PSA Disc 20" Dia. 40 Grit Aluminum Oxide 35236
- VSM PSA Sanding Disc, Zirconia, 36G, PK10 202072
- Shopsmith Adhesive Discs