Skip to Main Content
customer-service Help
Shopsol

Tool Trolley, Drawers 450 lb. Cap

Shopsol Tool Trolley, Drawers 450 lb. Cap 1010487
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$281.72
  • Caster Type: Industrial
  • Seat Height Range: 18-1/4"
  • Weight Capacity: 450 lb.
See full product details
This item ships free.
Total: $281.72

Shopsol #1010487 Specifications

  • Caster Type: Industrial
  • Seat Height Range: 18-1/4"
  • Weight Capacity: 450 lb.
  • Frame Material: Steel
  • Finish: Chrome plated
  • Seat Material: Vinyl
  • Number of Casters: 4
  • Item: Tool Trolley,Drawers 450 lb. Cap
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tool Trolley,Drawers 450 lb. Cap

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Shopsol #1010487