Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
48 cu. ft. White Bulk Bag, 2500 lb. Capacity, Pk5
  • Zoro #: G0288745
  • Mfr #: 228260
$220.00 ($44.00/unit)
  • Folded Length: 24"
  • Color: White
  • Folded Height: 6"
See full product details
This item ships free.

Shoptough #228260 Specifications

  • Zoro #: G0288745
  • Mfr #: 228260
Folded Length: 24" Color: White
Folded Height: 6" Item: Bulk Bag
Outside Height: 52" Finish: Smooth Woven
Material: polypropylene Inside Width: 36"
Outside Width: 36" Folded Width: 24"
Coated/Uncoated: Coated Inside Length: 36"
Volume Capacity: 48 cu. ft. Gauge: 0.10
Inside Height: 52" Outside Length: 36"
Load Capacity: 2500 lb. Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

You can use plastic bags as shopping bags, pouches, or garment bags. Here is some additional information about Shoptough Bulk Bag. Color: White.

Reviews of Shoptough #228260