Showa
CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair
Mfr # 8814-10
Zoro # G0055815
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Cuff Style Knit
- Material CharGuard(TM)
- Max. Temp. 500 Degrees F
- Standards 21CFR, Parts 170-199
Explore More Products
- SHOWA Heat Resistant Gloves, Black, S, PR 8814-07
- SHOWA Heat Resistant Gloves, Black, M, PR 8814-08
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, Large, Black, 1 Pair 8814-09
- SHOWA Arc Flash Gloves, Neoprene, 2XL, Blk/Gry, PR 240-11
- SHOWA Arc Flash Gloves, Neoprene, S, Blk/Gray, PR 240-07
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR 240-08
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 9400KM
- ANSELL Crusader 42445 Bonded Size 9, 0, PK72 42-445
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, M, PR 12-3265-60-M
- MCR SAFETY Red Brick 2 Ply Loop, PK12 9462K
- PIP Terry, Hot Mill/Seamless Knits, PK12 43-502S
- Showa Heat Resistant Gloves