Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, PVC, 12 In., L, PR

  • Zoro #: G0129166
  • Mfr #: KV660L-09

$9.25

  • Chemical Glove Resistant Material: PVC
  • Lining: kevlar(R)
  • Glove Texture Location: Palm and Fingers
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #KV660L-09 Specifications

  • Zoro #: G0129166
  • Mfr #: KV660L-09
Chemical Glove Resistant Material: PVC Lining: kevlar(R)
Glove Texture Location: Palm and Fingers Application: Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion ANSI/ISEA Puncture Level: 2
ANSI/ISEA Abrasion Level: 2 Color: Blue
Glove Size: L Cuff: Gauntlet
Glove Color Family: Blue Item: Chemical Resistant Gloves
Glove Thickness: 22.00 mil Glove Length: 12"
ANSI/ISEA Cut Level: A3 Supported / Unsupported: Supported
Standards: ASTM, ANSI/ISEA 105-2005, CE, EN 388 4341, EN 374-3 Chemical Resistant Glove Material: PVC
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

If you’re looking for more than PVC gloves, check out our complete assortment of rubber gloves, chemical resistant gloves, palm coated gloves and general work gloves to find the hand protection that’s right for you. Here are some important details for Showa Best Chemical Resistant Gloves. Glove Size: L, Application: Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning, Standards: ASTM, ANSI/ISEA 105-2005, CE, EN 388 4341, EN 374-3.

Reviews of Showa Best #KV660L-09