Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 26 mil, Sz 8, PR
  • Zoro #: G0025916
  • Mfr #: CHMM-08
$1.72
  • Color: Blue
  • Glove Length: 12"
  • Standards: Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(2131), EN 388-3-2003
See full product details
Orders over $50 ship free.

Showa Best #CHMM-08 Specifications

  • Zoro #: G0025916
  • Mfr #: CHMM-08
Color: Blue Glove Length: 12"
Standards: Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(2131), EN 388-3-2003 Special Features: Protective, Excellent Abrasion, Tear and Puncture Resistance
Glove Size: 8 Glove Color Family: Black
Lining: Flock Supported / Unsupported: Unsupported
Cuff: Gauntlet Item: Chemical Resistant Gloves
Resists: Abrasion, Chemicals - Acids/Bases Glove Thickness: 26.00 mil
ANSI/ISEA Puncture Level: 1 Chemical Glove Resistant Material: Natural Rubber Latex / Neoprene
ANSI/ISEA Abrasion Level: 1 Application: Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
Glove Texture Location: Palm and Fingers Chemical Resistant Glove Material: Natural Rubber Latex/Neoprene
Length: 12" Size: 8
For Glove Thickness: 26.00 mil Country of Origin (subject to change): Guatemala
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, Palm and Fingers, 26.00 mil, 12 In., Cuff Gauntlet, Lining Flock, Glove Size 8, Color Blue/Black, Unsupported, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(2131), EN 388-3-2003, Resists Abrasion, Chemicals - Acids/Bases, 1 Pair

Reviews of Showa Best #CHMM-08