PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 12" L, Sz 10, PR

SHOWA BEST| Zoro #: G1458423| Mfr #: 6780R

$8.94 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1458423 Mfr #: 6780R
Chemical Resistant Glove Material: NeopreneItem: Chemical Resistant Gloves
Cuff: GauntletResists: Acids, Caustics, Oils, Greases, Many Solvents, Abrasion and Cut
Application: Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium ProtectionStandards: CE 0123, EN 388 3332, EN 388 3321, EN 388 3221,
Item: Chemical Resistant GlovesColor: Black
Lining: FlannelGlove Length: 12"
Glove Color Family: BlackGlove Size: 10
Country of Origin (subject to change): United States

Product Description

Chemical Resistant Gloves, Neoprene, 12 In., Cuff Gauntlet, Lining Flannel, Glove Size 10, Color Black, Standards CE 0123, EN 388 3332, EN 388 3321, EN 388 3221,, Resists Acids, Caustics, Oils, Greases, Many Solvents, Abrasion and Cut, 1 Pair

Product Reviews