KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 14" L, Sz 11, PR

SHOWA BEST| Zoro #: G0025365| Mfr #: 3414-11

$6.03 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Chemical Resistant Glove Material: Neoprene
Item: Chemical Resistant Gloves
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0025365 Mfr #: 3414-11
Chemical Resistant Glove Material: NeopreneItem: Chemical Resistant Gloves
Color: BlueApplication: Electronics, Material Handling and General Utility, Gloves Provide an Excellent Wet Grip and are Resistant to a Broad Range of Chemicals
Glove Size: 11Lining: Interlock Knit
Cuff: GauntletStandards: ASTM, EN-388(3121), CE
Glove Color Family: BlueGlove Length: 14"
Country of Origin (subject to change): United States

Description

Chemical Resistant Gloves, Neoprene, 14 In., Cuff Gauntlet, Lining Interlock Knit, Glove Size 11, Color Blue, Standards ASTM, EN-388(3121), CE, 1 Pair

Reviews