Chemical Resistant Glove, 14" L, Sz 8, PR

SHOWA BEST| Zoro #: G0025331| Mfr #: 3414-08

$6.55 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025331 Mfr #: 3414-08
Chemical Resistant Glove Material: NeopreneGlove Color Family: Blue
Glove Size: 8Glove Length: 14"
Country of Origin (subject to change): United States

Product Description

Chemical Resistant Gloves, Neoprene, 14 In., Cuff Gauntlet, Lining Interlock Knit, Glove Size 8, Color Blue, Standards ASTM, EN-388(3121), CE, 1 Pair

Product Reviews