Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 14" L, Sz 8, PR

  • Zoro #: G0008836
  • Mfr #: NSK24-08
Showa Best Chemical Resistant Glove, 14" L, Sz 8, PR NSK24-08
Showa Best Chemical Resistant Glove, 14" L, Sz 8, PR NSK24-08
$6.38
  • Chemical Resistant Glove Material: Nitrile
  • Glove Texture Location: Fully
  • ANSI/ISEA Puncture Level: 1
See full product details
Orders over $75 ship free.

Showa Best #NSK24-08 Specifications

  • Zoro #: G0008836
  • Mfr #: NSK24-08
Chemical Resistant Glove Material: Nitrile Glove Texture Location: Fully
ANSI/ISEA Puncture Level: 1 Glove Size: 8
Glove Thickness: 15 mil Cuff: Gauntlet
Item: Chemical Resistant Gloves Resists: Abrasion, Alcohols, Caustics, Puncture, Solvents
Supported / Unsupported: Supported Lining: Interlock Knit
Application: Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium Glove Length: 14 in
Chemical Glove Resistant Material: Nitrile Glove Color Family: Blue
Standards: CE Rated, EN 388:2016 4112X, EN ISO 3374-1:2016/Type A JKLOPT, EN ISO 374-5:2016 ANSI/ISEA Abrasion Level: 2
Color: Blue Insulated: No
Size: 8 Glove Coating Finish: Grain
Glove Hand Style: Left and Right Length: 14"
For Glove Thickness: 15.00 mil Touchscreen Compatible: No
Triple Layer: No Silicone-Free: No
Sterile/Non-Sterile: Non-Sterile Glove Liner Material: Cotton
Glove Coating Color: Blue EN 388 Impact Rated: No
Biodegradable: Biodegradable Glove Construction: Rubber
Min. Temp.: Not Rated Wear-Indicating: No
Glove Materials: Nitrile EN ISO 374 Chemical Rating: Type A - JKLOPT
Low-Profile Impact Protection: No Series: NSK24
ANSI/ISEA Puncture Force: 10 N Accelerator Free: No
Anti-Static: No Dual Layer: No
Surface Resistivity: Not Tested Cuff Style: Pinked
Latex-Free: Yes Brand and Series: Showa NSK24
Chlorinated/Non Chlorinated: Non Chlorinated Electrostatic Properties: Static Dissipative
Max. Temp.: Not Rated ANSI/ISEA Abrasion Cycles: 500
Glove Texture: Grain Thickness: Standard Weight
EN ISO 374-5 Microorganism Protection Type: Bacteria, Fungi Green Environmental Attribute: These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
Country of Origin (subject to change): Guatemala
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Fully, 15 mil, 14 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 8, Color Blue, Supported, Standards CE Rated, EN 388:2016 4112X, EN ISO 3374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Abrasion, Alcohols, Caustics, Puncture, Solvents, 1 Pair

Reviews of Showa Best #NSK24-08