PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 14" L, Sz 9, PR

SHOWA BEST| Zoro #: G0025347| Mfr #: 3414-09

$6.55 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025347 Mfr #: 3414-09
Chemical Resistant Glove Material: NeopreneItem: Chemical Resistant Gloves
Cuff: GauntletApplication: Electronics, Material Handling and General Utility, Gloves Provide an Excellent Wet Grip and are Resistant to a Broad Range of Chemicals
Standards: ASTM, EN-388(3121), CEItem: Chemical Resistant Gloves
Color: BlueLining: Interlock Knit
Glove Color Family: BlueGlove Size: 9
Glove Length: 14"Country of Origin (subject to change): United States

Product Description

Chemical Resistant Gloves, Neoprene, 14 In., Cuff Gauntlet, Lining Interlock Knit, Glove Size 9, Color Blue, Standards ASTM, EN-388(3121), CE, 1 Pair

Product Reviews