20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Chemical Resistant Glove, 15 mil, Sz 6, PR

SHOWA BEST| Zoro #: G0024272| Mfr #: 730-06

$1.07 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024272 Mfr #: 730-06
Glove Color Family: GreenChemical Resistant Glove Material: Nitrile
Glove Thickness: 15.00 milGlove Size: 6
Glove Length: 13"Country of Origin (subject to change): Guatemala

Product Description

Chemical Resistant Gloves, Nitrile, 15.00 mil, 13 In., Cuff Gauntlet, Lining Flock, Glove Size 6, Color Green, Unsupported, Standards Compliance CFR 21, Parts 170-199 NFPA 1992, ANSI/ISEA 105-2005, EN 388(1101), EN 388(3002), CE, ASTM, Resists Chemicals, Abrasion, Puncture, Cut Resistance, 1 Pair

Product Reviews