Chemical Resistant Glove, 15 mil, Sz 8, PR

SHOWA BEST| Zoro #: G0024297| Mfr #: 730-08

$1.44 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0024297 Mfr #: 730-08
Chemical Resistant Glove Material: NitrileItem: Chemical Resistant Gloves
Supported / Unsupported: UnsupportedApplication: Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Color: GreenGlove Color Family: Green
Resists: Abrasion, Puncture, Cut ResistanceStandards: Compliance CFR 21, Parts 170-199 NFPA 1992, ANSI/ISEA 105-2005, EN 388(1101), EN 388(3002), CE, ASTM
Item: Chemical Resistant GlovesLining: Flock
Glove Texture Location: FullyGlove Thickness: 15.00 mil
Glove Size: 8Glove Length: 13"
Country of Origin (subject to change): Guatemala

Product Description

Chemical Resistant Gloves, Nitrile, Fully, 15.00 mil, 13 In., Lining Flock, Glove Size 8, Color Green, Unsupported, Standards Compliance CFR 21, Parts 170-199 NFPA 1992, ANSI/ISEA 105-2005, EN 388(1101), EN 388(3002), CE, ASTM, Resists Abrasion, Puncture, Cut Resistance, 1 Pair

Product Reviews