Chemical Resistant Glove, 18 mil, PK12

SHOWA BEST| Zoro #: G0025837| Mfr #: VM-L

$11.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025837 Mfr #: VM-L
Glove Color Family: YellowGlove Size: 9
Glove Length: 12"Glove Thickness: 18.00 mil
Chemical Resistant Glove Material: Natural Rubber LatexCountry of Origin (subject to change): China

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, 18.00 mil, 12 In., Cuff Rolled, Lining Flock, Glove Size 9, Color Yellow, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003, Resists Abrasion, Puncture, Cut Resistance, Package Quantity 12

Product Reviews