DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Chemical Resistant Glove, 18 mil, PK12

SHOWA BEST| Zoro #: G0025855| Mfr #: VM-XL

$9.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025855 Mfr #: VM-XL
Glove Length: 12"Glove Color Family: Yellow
Glove Size: 10Country of Origin (subject to change): China

Product Description

Chemical Resistant Gloves, Latex, Tractor Tread, 18 mil, 12 In., Cuff Rolled, Lining Flock, Size 10, Color Yellow, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003, Resists Abrasion, Puncture, Cut Resistance, Package Quantity 12

Product Reviews