20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Chemical Resistant Glove, 18 mil, PK12

SHOWA BEST| Zoro #: G0025864| Mfr #: VMU-L

$13.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Standards: Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003
  • Lining: Unlined
  • Glove Thickness: 18.00 mil
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0025864 Mfr #: VMU-L
Standards: Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003Lining: Unlined
Glove Thickness: 18.00 milColor: Yellow
Cuff: RolledApplication: Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Glove Color Family: AmberGlove Length: 12"
Item: Chemical Resistant GlovesResists: Abrasion, Puncture, Cut Resistance
Glove Size: 9Chemical Resistant Glove Material: Natural Rubber Latex
Country of Origin (subject to change): China

Description

Chemical Resistant Gloves, Natural Rubber Latex, 18.00 mil, 12 In., Cuff Rolled, Lining Unlined, Glove Size 9, Color Amber, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003, Resists Abrasion, Puncture, Cut Resistance, Package Quantity 12

Reviews