Keep Your Vehicles Roadworthy20% OFF 8 CategoriesCode: ROADWORTHYSee Details

Chemical Resistant Glove, 18 mil, PK12

SHOWA BEST | Zoro #: G0025882 | Mfr #: VMUP-L

$ 12.13 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Glove Size: 9
  • Standards: Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003
  • Glove Thickness: 18.00 mil
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0025882 Mfr #: VMUP-L
Glove Size: 9 Standards: Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003
Glove Thickness: 18.00 mil Resists: Abrasion, Puncture, Cut Resistance
Lining: Unlined Item: Chemical Resistant Gloves
Application: Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning Color: Blue
Chemical Resistant Glove Material: Natural Rubber Latex Glove Color Family: Blue
Glove Length: 12" Cuff: Rolled
Country of Origin (subject to change): China

Description

Chemical Resistant Gloves, Natural Rubber Latex, 18.00 mil, 12 In., Cuff Rolled, Lining Unlined, Glove Size 9, Color Blue, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003, Resists Abrasion, Puncture, Cut Resistance, Package Quantity 12

Reviews