Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 22 mil, Sz 8, PR
  • Zoro #: G0024333
  • Mfr #: 747-08
$7.88
  • Color: Green
  • Glove Length: 19"
  • Lining: Unlined
See full product details
Orders over $50 ship free.

Showa Best #747-08 Specifications

  • Zoro #: G0024333
  • Mfr #: 747-08
Color: Green Glove Length: 19"
Lining: Unlined Standards: Compliance CFR 21, Parts 170-199 NFPA 1992, ANSI/ISEA 105-2005, EN 388(1101), EN 388(3002), CE, ASTM
Resists: Chemicals, Abrasion, Puncture, Cut Resistance Supported / Unsupported: Unsupported
Chemical Resistant Glove Material: Nitrile Chemical Glove Resistant Material: Nitrile
Cuff: Gauntlet Item: Chemical Resistant Gloves
Glove Thickness: 22.00 mil Application: Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Glove Size: 8 Glove Color Family: Green
Length: 19" Size: 8
For Glove Thickness: 22.00 mil Country of Origin (subject to change): Guatemala
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, 22.00 mil, 19 In., Cuff Gauntlet, Lining Unlined, Glove Size 8, Color Green, Unsupported, Standards Compliance CFR 21, Parts 170-199 NFPA 1992, ANSI/ISEA 105-2005, EN 388(1101), EN 388(3002), CE, ASTM, Resists Chemicals, Abrasion, Puncture, Cut Resistance, 1 Pair

Reviews of Showa Best #747-08