KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 30 mil, Sz L, PR

SHOWA BEST| Zoro #: G0656722| Mfr #: 7710

$3.53 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Thickness: 30.00 mil
Color: Black
Glove Texture Location: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656722 Mfr #: 7710
Glove Thickness: 30.00 milColor: Black
Glove Texture Location: SmoothCuff: Gauntlet
Chemical Resistant Glove Material: PVCItem: Chemical Resistant Gloves
Resists: Abrasion, Puncture, Cut ResistanceApplication: Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
Glove Size: LLining: Jersey
Glove Length: 10"Standards: ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003
Glove Color Family: BlackCountry of Origin (subject to change): Guatemala

Description

Chemical Resistant Gloves, PVC, Smooth, 30.00 mil, 10 In., Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003, Resists Abrasion, Puncture, Cut Resistance, 1 Pair

Reviews